This item is Discontinued.

Canon Canon 2984C002 70 Second Photo 4800 x 1200 dpi Print 100 Sheet PIXMA TR4520 Inkjet Multifunction Printer - Black 2984C002

Canon 2984C002 70 Second Photo 4800 x 1200 dpi Print 100 Sheet PIXMA TR4520 Inkjet Multifunction Printer - Black (Discontinued)

  • Mfr # 2984C002
  • Zoro # G504135847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2984C002
Zoro #
G504135847
UPC #
13803306217
Country of Origin
Viet Nam

Description

Printing, scanning and faxing shouldn't require a huge printer to get the job done, and with the PIXMA TR4520 you'll see how a compact office printer stands up to the bulkier printers.

Specifications
  • Color: Black
  • Form Factor: Desktop
  • Scanner Type: Flatbed
  • Media Handling: 1 x Cassette 100 Sheet
  • Maximum Print Resolution: 4800 x 1200 dpi
  • Optical Resolution: 600 dpi
  • Maximum Photo Print Speed: 70 Second
  • Weight: 16.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.