This item is Discontinued.

Canon Canon 3109C002 TS702 Pixma Wireless Photo Printer; Black 3109C002

Canon 3109C002 TS702 Pixma Wireless Photo Printer; Black (Discontinued)

  • Mfr # 3109C002
  • Zoro # G703852552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3109C002
Zoro #
G703852552
UPC #
10013803308232
Country of Origin
Thailand

Description

Designed to handle the basic needs of your home or small office, the ts702 pixma wireless photo printer from canon has a max resolution of 4800 x 1200 dpi with a 350-sheet capacity when utilizing both the front and rear paper trays, and it is compatible with canon's high yield xl and xxl ink tanks. First print out speeds are impressive with black letter documents taking approximately 10 seconds and color letter documents being created in approximately 8 seconds. Once running at full speed the unit is rated to produce black letter documents at 15 images Per minute, and color letter documents at 10 images Per minute.

Specifications
  • Color: Black
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.