This item is Discontinued.

Canon Canon 8567B001 Color Ink & Paper Set; RP-54; 54 Sheets 8567B001

Canon 8567B001 Color Ink & Paper Set; RP-54; 54 Sheets (Discontinued)

  • Mfr # 8567B001
  • Zoro # G103971495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8567B001
Zoro #
G103971495
UPC #
12306094119
Country of Origin
China

Description

Produce professional results within your own home with this convenient ink cartridge and glossy photo paper kit. Advanced dye sublimation frees you from worrying about smudges or spotting. Delivers high-quality output print after print.

Features
  • Global Product Type: Print and Imaging Supplies-Inks &Paper Combinations
  • Device Types: Dye Sublimation Printer
  • Color(s): Tri-Color
  • Page-Yield: 50
  • Supply Type: Ink; Photo Paper
  • Paper Finish: Glossy
  • Sheet Quantity: 50
  • Sheet Size (W x H): 4 x 6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.