Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Canon BCI-6Y Ink tank - Yellow BCI-6Y

Canon BCI-6Y Ink tank - Yellow (Discontinued)

  • Mfr # BCI-6Y
  • Zoro # G903852499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCI-6Y
Zoro #
G903852499
UPC #
750845726275
Country of Origin
China

Details

Ink/Toner Color
Yellow
Item
Ink Cartridge
For Use With
Canon Printers:, PIXMA iP3000, PIXMA iP4000, PIXMA iP4000R, PIXMA iP5000, PIXMA iP6000D, PIXMA iP8500, PIXMA MP750, PIXMA MP760, PIXMA MP780, Bubble Jet i560, Bubble Jet i865, Bubble Jet i905D, Bubble Jet i9100, Bubble Jet i950, Bubble Jet i965, Bubble Jet i990, Bubble Jet i9950, Bubble Jet S800, Bubble Jet S820, Bubble Jet S820D, Bubble Jet S830D, Bubble Jet S900, Bubble Jet S9000, BJC-8200 Photo
Print Technology
Inkjet
Series
BCI

Description

Each cartridge creates stunning visuals. Handles even the most complex tasks. Uses ink reliably and effectively to maximize printing potential.
  • Type: Print and Imaging Supplies-Ink/Ink Cartridges.
  • Device Types: Inkjet Printer.
  • OEM/Compatible: OEM.
  • Page-Yield: 370.
  • Supply Type: Ink Tank.
  • Color: Yellow.
  • Coverage Percent: 5.00 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.