Canon CNMCRTDG054HBK ImageCLASS High Yield Toner 054H Cartridge; Black

  • Mfr # CNMCRTDG054HBK

  • Zoro # G003852481


product price:  $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMCRTDG054HBK
Zoro #
G003852481
UPC #
13803309249
Country of Origin
Japan

Description

Designed by Canon engineers and manufactured in Canon facilities, this genuine toner cartridge is developed using precise specifications so you can be confident that your Canon device will consistently produce high-quality results. The Single-Cartridge System combines the toner and drum into the same unit, which means you only have one consumable to replace. This high-capacity cartridge is designed for use in Canon Color imageClass LDP622Cdw and MF644Cdw.

Specifications
  • Color: Black
  • Model: 054H Cartridge
  • Page Yield: 3100
  • Country of Origin: Japan
  • Weight: 180 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.