This item is Discontinued.

Canon Canon Computer Systems 4466C002 Canon Pixma G2260 MegaTank All-in-One Printer 4466C002

Canon Computer Systems 4466C002 Canon Pixma G2260 MegaTank All-in-One Printer (Discontinued)

  • Mfr # 4466C002
  • Zoro # G104035233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4466C002
Zoro #
G104035233
UPC #
13803330380
Country of Origin
Viet Nam

Description

The Canon PIXMA G2260 MegaTank All-In-One printer delivers high-volume, low-cost printing, copying and scanning. With its refillable MegaTank ink system, print up to 6,000 black and 7,700 color pages from one set of ink bottles - that's equivalent to 30 conventional ink cartridge sets! Cost-effectiveness isn't the only highlight, the PIXMA G2260 printer is amazingly versatile too. Print documents, borderless photos, and more on a variety of media types and sizes with hybrid inks for crisp blacks and vivid colors. Print more for less with the Canon PIXMA G2260 MegaTank All-In-One Printer.

Features
  • Conveniently view and refill ink using Ink Bottles with Integrated Ink Tanks
  • Ink savings with the included ink bottle set plus two bonus black ink bottles
  • With a High Page Yield print up to 6,000 Black and 7,700 Color pages per ink bottle set
  • 2-Line Mono LCD for an easy user interface experience
  • With Rear Paper Feeding print on a variety of media types and papers
Specifications
  • Input Voltage: AC 100 - 240 V, 50 and 60 Hz
  • Power Consumption: 15W
  • Typical Electricity Consumption: 0.1 kWh
  • Operating Temperature: 41 Degree - 95 Degree F
  • Operating Humidity: 10 - 90% RH
  • Connectivity: Hi-Speed USB
  • Display: 2-Line Mono LCD display
  • canner Type: Flatbed
  • Scanning Method: Contact Image Sensor (CIS)
  • Scanning Resolution: 600 x 1200 dpi (Optical)
  • Grayscale: 16-bit and 8-bit
  • Flatbed: 8.5" x 11.7"
  • Duty Cycle: Up to 3,000 Pages / Month
  • Media Handling: Rear Paper Tray
  • Print Resolution: Up to 4800 x 1200 dpi
  • Weight: 20.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.