This item is Discontinued.

Canon Canon (PFI-102C) Cyan Ink Tank (130 ml) 0896B001AA

Canon (PFI-102C) Cyan Ink Tank (130 ml) (Discontinued)

  • Mfr # 0896B001AA
  • Zoro # G100716778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0896B001AA
Zoro #
G100716778
UPC #
13803058338
Country of Origin
Japan

Details

Cartridge Condition
Original
Item
PFI-102 Ink Tank
For Use With
Canon ImagePROGRAF Printers: iPF500, iPF600, iPF605, iPF610, iPF650, iPF700, iPF710, iPF750, iPF755
Product Type
Ink Cartridge
Compatibility
Canon ImagePROGRAF Printers: iPF500, iPF600, iPF605, iPF610, iPF650, iPF700, iPF710, iPF750, iPF755
Print Color
Cyan
Ink Volume
4.40 fl oz
Print Technology
Inkjet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.