Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Canon PT126 Compatible Toner Cartridge - Black PT126

Canon PT126 Compatible Toner Cartridge - Black (Discontinued)

  • Mfr # PT126
  • Zoro # G103852541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT126
Zoro #
G103852541
UPC #
-
Country of Origin
China

Description

Compatible Canon 3483B001 (126) toner cartridge is guaranteed to meet or exceed original Canon toner cartridges in both print quality and page yield. Our toner cartridges have been engineered to create consistent, high quality images. Our Canon 3483B001 (126) toner cartridges are made with the highest quality new and recycled components in ISO9001 / ISO14001 certified factories.

Features
  • Page Yield - 2100.
  • Color - Black.
  • Item Weight - 1.75 lbs.
  • Compatible Model - ImageClass LBP6200d, ImageClass LBP6230dw.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.