Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canon USA 0391C001AA CLI 271 Cyan Ink Tank

  • Mfr # 0391C001AA

  • Zoro # G103754074


product price: $27.45
/ea

Key Features

Printer Series
CLI
Ink/Toner Color
Cyan
Max. Page Yield
311 Pages
For Use With
Canon PIXMA Printers:, MG5720, MG5721, MG5722, MG6820, MG6821, MG6822, MG7720
Series
CLI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0391C001AA
Zoro #
G103754074
UPC #
13803254075
Country of Origin
Japan

Details

Printer Series
CLI
Ink/Toner Color
Cyan
Item
Ink Cartridge
Max. Page Yield
311 Pages
For Use With
Canon PIXMA Printers:, MG5720, MG5721, MG5722, MG6820, MG6821, MG6822, MG7720
Series
CLI
Yield Type
Standard
Print Technology
Inkjet
Print Color
Cyan

Description

The CLI-271 Inks deliver improved color, a wider color gamut, and better color fastness over previous generation inks. Genuine Canon ink tanks allow you to access free exciting premium content via Creative Park Premium, and the smart LED lets you know when a tank is installed properly, and which ink tanks need to be replaced.

Features
  • Compatible with models - PIXMA MG5720, PIXMA MG5721, PIXMA MG5722, PIXMA MG6820, PIXMA MG6821, PIXMA MG6822, PIXMA MG7720
  • Print Color - Cyan
  • Product Type - Ink tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.