Shop CANON

Inkjet Printer Cartridges, 2973B004 2973B004 Pg-210Xl/Cl-211Xl With Photo Paper

  • Mfr # 2973B004

  • Zoro # G204140486


product price:  $98.55
/ea

Key Features

Max. Page Yield
400 Pages
For Use With
Canon Printers:, PIXMA MX420 Wireless, PIXMA MX410 Wireless, PIXMA MX420 Refurbished, PIXMA iP2702, PIXMA MP280, PIXMA MX330, PIXMA MP480, PIXMA MP280 with PP-201, PIXMA MP490, PIXMA MX340, PIXMA MP495, PIXMA MP499, PIXMA MX350 Wireless, PIXMA MX360, PIXMA MX320, PIXMA MX410 Refurbished, PIXMA MX420 with PP-201, PIXMA MX410 with PP-201, PIXMA MP270, PIXMA iP2700, PIXMA MP230, PIXMA MP240, PIXMA MP250
Includes
(50) 4" x 6" Sheets
Print Technology
Inkjet
Yield Type
High
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2973B004
Zoro #
G204140486
UPC #
660685007543
Country of Origin
Japan

Details

Item
Ink Cartridge/Paper Kit
Max. Page Yield
400 Pages
For Use With
Canon Printers:, PIXMA MX420 Wireless, PIXMA MX410 Wireless, PIXMA MX420 Refurbished, PIXMA iP2702, PIXMA MP280, PIXMA MX330, PIXMA MP480, PIXMA MP280 with PP-201, PIXMA MP490, PIXMA MX340, PIXMA MP495, PIXMA MP499, PIXMA MX350 Wireless, PIXMA MX360, PIXMA MX320, PIXMA MX410 Refurbished, PIXMA MX420 with PP-201, PIXMA MX410 with PP-201, PIXMA MP270, PIXMA iP2700, PIXMA MP230, PIXMA MP240, PIXMA MP250
Includes
(50) 4" x 6" Sheets
Print Technology
Inkjet
Yield Type
High
Print Color
Black

Description

  • Extra-Large Ink Cartridge for more prints.
  • Genuine Canon Ink for quality and reliability.
  • These inks improve coloring color gamut and color fastness.
  • FINE (Full Photolithographic Inkjet Nozzle Engineering) technology for exceptional sharpness and detail.
  • Consumable Type: Ink tank / paper kit.
  • Printing Technology: Ink-jet.
  • Printing Color: Black color (cyan magenta yellow).
  • Cartridge Features: Canon ChromaLife100.
  • Included Quantity: 1.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.