This item is Discontinued.

Canon Canon Wide Format 1686B062 Photo Paper Plus Semi-Gloss; 69 lbs.; 8 x 10; 50 Sheets/Pack 1686B062

Canon Wide Format 1686B062 Photo Paper Plus Semi-Gloss; 69 lbs.; 8 x 10; 50 Sheets/Pack (Discontinued)

  • Mfr # 1686B062
  • Zoro # G603913964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1686B062
Zoro #
G603913964
UPC #
10013803138969
Country of Origin
Japan

Dimensions

Sheet Size
8" x 10"

Details

Item
Photo Paper
Color
White
Brightness
91
Paper Weight
69 lb
Finish
Semi-gloss
For Use With
Canon PIXMA Printer
Features
Fingerprint Resistant, Dust Resisitant
Compatibility
Canon PIXMA Printer
Print Technology
Inkjet
Series
Photo Paper Plus

Description

Photo lab quality prints right at home. High-quality inkjet paper produces vibrant images with low glare and a soft glossy finish. Size: 8 x 10; Paper Color(s): White; Paper Weight: 69 lb; Sheets Per Unit: 50.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.