Zoro Homepage
This item is Discontinued.
Canon Cart, Pg210Xl/Cl211Xl, PK52 2973B004

Cart, Pg210Xl/Cl211Xl, PK52 (Discontinued)

  • Mfr # 2973B004
  • Zoro # G5236257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2973B004
Zoro #
G5236257
UPC #
660685007543
Country of Origin
Japan

Dimensions

Sheet Size (W x H)
4 x 6

Details

Market Indicator Cartridge No.
PGI210XL, CL211XL
Printer Series
PIXMA
Printer Model
PIXMA iP2700, iP2702, MP240, MP250, MP270, MP280, MP480, MP490, MP495, MX320, MX330, MX340, MX350, MX360, MX410, MX420
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Color
Black/Tri-Color
Remanufactured Cartridge Number
No
For Use With
CanonĀ® PIXMA iP2700, iP2702, MP240, MP250, MP270, MP280, MP480, MP490, MP495, MX320, MX330, MX340, MX350, MX360, MX410, MX420; CanonĀ®
Product Type
Ink Cartridge/Paper Kit
Compatibility
Canon Printers:PIXMA MX420 Wireless, PIXMA MX410 Wireless, PIXMA MX420 Refurbished, PIXMA iP2702, PIXMA MP280, PIXMA MX330, PIXMA MP480, PIXMA MP280 with PP-201, PIXMA MP490, PIXMA MX340, PIXMA MP495, PIXMA MP499, PIXMA MX350 Wireless, PIXMA MX360, PIXMA MX320, PIXMA MX410 Refurbished, PIXMA MX420 with PP-201, PIXMA MX410 with PP-201, PIXMA MP270, PIXMA iP2700, PIXMA MP230, PIXMA MP240, PIXMA MP250
Print Supply Technology
ChromaLife100+
Paper Finish
Glossy
Sheet Quantity
50
Supply Type
Ink/Paper Combo
Yield Type
High-Yield
Device Types
Inkjet Printer

Description

Market Indicator Cartridge No. PGI210XL, CL211XL, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP2700, iP2702, MP240, MP250, MP270, MP280, MP480, MP490, MP495, MX320, MX330, MX340, MX350, MX360, MX410, MX420, Color Black/Tri-Color, Cartridge Condition New, Ink Cartridge, Package Quantity 52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.