Chromalife 100 High-Yield Ink (CL-276XL), 300 Page-Yield, Tri-Color

  • Mfr # 4987C001

  • Zoro # G406569382


product price:Ā  $47.83
/ea

Key Features

Market Indicator Cartridge No.
CL-276XL
Max. Page Yield
300
Color
Tri-Color
For Use With
CanonĀ® PIXMA TS3520 Series; CanonĀ®
Remanufactured Cartridge Number
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4987C001
Zoro #
G406569382
UPC #
13803339376
Country of Origin
Japan

Details

Market Indicator Cartridge No.
CL-276XL
Item
Print and Imaging Supplies
Max. Page Yield
300
Color
Tri-Color
For Use With
CanonĀ® PIXMA TS3520 Series; CanonĀ®
Remanufactured Cartridge Number
No
Device Types
Inkjet Printer
Print Supply Technology
ChromaLife100
Yield Type
High-Yield
Supply Type
Ink

Description

XL capacity ink cartridges can help you save money, print more when you need to and extend the time between replacing ink cartridges. Genuine Canon inks provide peak performance that is specifically designed for compatible Canon printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.