
Chromalife 100 Ink (PG-275), 180 Page-Yield, Black
Mfr # 4982C001
Zoro # G506569374
product price: $26.19
/eaKey Features
Market Indicator Cartridge No.
PG-275
Max. Page Yield
180
Color
Black
For Use With
CanonĀ® PIXMA TS3520 Series; CanonĀ®
Remanufactured Cartridge Number
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4982C001
Zoro #
G506569374
UPC #
13803339369
Country of Origin
Japan
Details
Market Indicator Cartridge No.
PG-275
Item
Print and Imaging Supplies
Max. Page Yield
180
Color
Black
For Use With
CanonĀ® PIXMA TS3520 Series; CanonĀ®
Remanufactured Cartridge Number
No
Print Supply Technology
ChromaLife100
Device Types
Inkjet Printer
Supply Type
Ink
Description
Genuine Canon PG-275 Pigment Black Ink Cartridge for sharp black text. Genuine Canon inks provide peak performance that is specifically designed for compatible Canon printers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.