Zoro Homepage
This item is Discontinued.
Canon ChromaLIfe100 Ink, 2091C001, CLI281, 7 2091C001

ChromaLIfe100 Ink, 2091C001, CLI281, 7 (Discontinued)

  • Mfr # 2091C001
  • Zoro # G9739109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2091C001
Zoro #
G9739109
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
CLI281
Printer Series
PIXMA
Printer Model
PIXMA TS6120, TR7520, TS8120, TR8520, TS9120
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
750
Color
Black
Remanufactured Cartridge Number
No
For Use With
CanonĀ® PIXMA TS6120, TR7520, TS8120, TR8520, TS9120; CanonĀ®
Product Type
Ink Cartridge
Compatibility
Canon PIXMA Printers:TS8120, TS6120, TR7520, TR8520, TS9120, TS8120
Print Supply Technology
ChromaLife100+
Device Types
Inkjet Printer
Supply Type
Ink

Description

Market Indicator Cartridge No. CLI281, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA TS6120, TR7520, TS8120, TR8520, TS9120, Max. Page Yield 750, Color Black, Cartridge Condition New, Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.