Shop CANON
See all product information
Create Account
CL276 Original Inkjet Ink Cartridge, Multicolor, 6.2 mL Color
- Mfr # 4988C001
- Zoro # G723363915
product price:Â
$
32.75
/ea
Key Features
Printer Model
PIXMA
Print Technology
Inkjet
Printer Brand
Epson
Ink/Toner Color
Multicolor
Size
6.2 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4988C001
- Zoro #
- G723363915
- UPC #
- 13803339383
- Country of Origin
- Japan
Dimensions
- Size
- 6.2 mL
Details
- Item
- Ink
- Printer Model
- PIXMA
- Print Technology
- Inkjet
- Printer Brand
- Epson
- Ink/Toner Color
- Multicolor
- Compatible OEM Model Number
- TS3520, TR4720
Description
Compatible with Canon PIXMA TS3520 Series, Also works in PIXMA TR4720, Combine with Genuine PG-275 Pigment Black Ink Cartridge and Canon photo paper for long-lasting photos, Achieve optimum results through the ChromaLife100 Plus System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.