CLI-271 Original High Yield Inkjet Ink Cartridge, Cyan
- Mfr # CLI-271XLC
- Zoro # G723365049
product price:Â
$
28.19
/ea
Key Features
Yield Type
High
Compatible OEM Model Number
MG6820, MG682, MG6822, MG5720, MG5721, MG5722, MG7720
Print Technology
Inkjet
Ink/Toner Color
Cyan
Printer Model
PIXMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLI-271XLC
- Zoro #
- G723365049
- UPC #
- 13803254181
- Country of Origin
- Japan
- Item
- Ink
- Yield Type
- High
- Compatible OEM Model Number
- MG6820, MG682, MG6822, MG5720, MG5721, MG5722, MG7720
- Print Technology
- Inkjet
- Ink/Toner Color
- Cyan
- Printer Model
- PIXMA
- Printer Brand
- Canon
Description
For use in Canon MG6820, Works in MG682, MG6822, MG5720, MG5721, Also compatible with MG5721, MG5722 and MG7720, High yield for high-volume printing, Improved ink formulation for enhanced color gamut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.