Shop CANON
See all product information
Create Account
CLI-271 Original High Yield Inkjet Ink Cartridge, Magenta
- Mfr # CLI-271XLM
- Zoro # G123364833
product price:Â
$
28.19
/ea
Key Features
Compatible OEM Model Number
MG6820, MG682, MG6822, MG5720, MG5721, MG5722, MG7720
Ink/Toner Color
Magenta
Printer Model
PIXMA
Yield Type
High
Print Technology
Inkjet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI-271XLM
- Zoro #
- G123364833
- UPC #
- 13803254204
- Country of Origin
- Japan
Details
- Item
- Ink
- Compatible OEM Model Number
- MG6820, MG682, MG6822, MG5720, MG5721, MG5722, MG7720
- Ink/Toner Color
- Magenta
- Printer Model
- PIXMA
- Yield Type
- High
- Print Technology
- Inkjet
- Printer Brand
- Canon
Description
For use in Canon MG6820, Works in MG682, MG6822, MG5720, MG5721, Also compatible with MG5721, MG5722 and MG7720, High yield for high-volume printing, Improved ink formulation for enhanced color gamut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.