CLI-281 XXL Original Inkjet Ink Cartridge, Cyan, Inkjet
- Mfr # CLI281XXLCY
- Zoro # G323363964
product price:Â
$
39.99
/ea
Key Features
Printer Brand
Canon
Compatible OEM Model Number
TR7520, TR8520, TS6120, TS8120, TS9120
Ink/Toner Color
Cyan
Printer Model
PIXMA
Print Technology
Inkjet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI281XXLCY
- Zoro #
- G323363964
- UPC #
- 13803287301
- Country of Origin
- Japan
Details
- Item
- Ink
- Printer Brand
- Canon
- Compatible OEM Model Number
- TR7520, TR8520, TS6120, TS8120, TS9120
- Ink/Toner Color
- Cyan
- Printer Model
- PIXMA
- Print Technology
- Inkjet
Description
Compatible with Canon Pixma TS8120, Also works in TR7520, TR8520, TS6120 and TS9120, Outstanding quality for all your images and photos, XXL ink tank can help you save money, Allows access to Creative Park Premium content
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.