
CLI-65 Ink, Black/Cyan/Gray/Lt Gray/Mag/Photo Cyan/Photo Mag/Yel, PK8
Mfr # 4215C007
Zoro # G801955902
product price:Ā $142.99
/pk 8, $17.87/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
CLI-65
Remanufactured Cartridge Number
CLI-65
For Use With
CanonĀ® PIXMA PRO-200
Weight
0.66 lbs
Compatible OEM Model Number
Canon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4215C007
Zoro #
G801955902
UPC #
660685221246
Country of Origin
Japan
Details
Market Indicator Cartridge No.
CLI-65
Item
Print and Imaging Supplies
Color
Black; Cyan; Gray; Light Gray; Magenta; Photo Cyan; Photo Magenta; Yellow
Remanufactured Cartridge Number
CLI-65
For Use With
CanonĀ® PIXMA PRO-200
Weight
0.66 lbs
Compatible OEM Model Number
Canon
Device Types
Inkjet Printer
Ink Base
Dye-Based
Supply Type
Ink
Description
Dye-based ink tank produces professional quality and long lasting photos. Specially formulated for enhanced color gamut in magenta and reds, deeper black expression, and improvement of dark color reproduction in red and blues. The combination of Genuine Canon inks and paper provides superior performance and the Canon level quality you expect in your final print.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.