CNMCRTDG054HM ImageCLASS High Yield Toner 054H Cartridge; Magenta
- Mfr # CNMCRTDG054HM
- Zoro # G903852505
product price:Â
$
209.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CNMCRTDG054HM
- Zoro #
- G903852505
- UPC #
- 13803309225
- Country of Origin
- Japan
Description
Designed by Canon engineers and manufactured in Canon facilities, this genuine toner cartridge is developed using precise specifications so you can be confident that your Canon device will consistently produce high-quality results. The Single-Cartridge System combines the toner and drum into the same unit, which means you only have one consumable to replace. This high-capacity cartridge is designed for use in Canon Color imageClass LDP622Cdw and MF644Cdw.
Specifications- Color: Magenta
- Model: 054H Cartridge
- Page Yield: 2300
- Country of Origin: Japan
- Weight: 180 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.