Shop SPAZ STIX
Create Account
SZX00209 Solid White & Glow Backer Aerosol Paint - 3.5 oz
- Mfr # SZX00209
- Zoro # G204133273
product price:Â
$
38.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZX00209
- Zoro #
- G204133273
- UPC #
- 739792034251
- Country of Origin
- China
Description
Lots of Spaz Stix artist’s know that most paint colors are semitransparent and need to be backed. That’s why Spaz Stix Paints provides you with our Solid White Backer to keep your fluorescents and solid colors BRIGHT and bleed-through free. Every color should be backed, always - especially if you want a paint job that looks great! Otherwise your yellow and blue paint scheme may turn out to be shades of green. White backer will keep you colors as you intended while brightening them up and never dulling them out.
Features- Pre-thinned. Just pour it into your airbrush and spray
- Color: Solid White
- Dimension: 6" H x 2.5" W x 2.5" L
- Weight: 0.31 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.