Shop CANON
See all product information
Create Account
CNMMP49DII Desktop Printing Calculator; 14-Digit; Gray
- Mfr # CNMMP49DII
- Zoro # G803852520
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Print Speed
4.8 lps
Power Supply
AC Supply
Functions
Add Mode 0, 2, 3, 4, 6, Floating, Decimal Point Positions, Time Calculation, Average, Tax Calculation, Memory, Grand Total, Round-Up/Off/Down, Profit Margin, Currency Conversion
Characteristics
Extra Large Display, Auto Power Off, Item Count, Calendar, Clock, Heavy Duty, Sign Change; Environmentally Friendly
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CNMMP49DII
- Zoro #
- G803852520
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Printing Calculator
- Print Speed
- 4.8 lps
- Power Supply
- AC Supply
- Functions
- Add Mode 0, 2, 3, 4, 6, Floating, Decimal Point Positions, Time Calculation, Average, Tax Calculation, Memory, Grand Total, Round-Up/Off/Down, Profit Margin, Currency Conversion
- Characteristics
- Extra Large Display, Auto Power Off, Item Count, Calendar, Clock, Heavy Duty, Sign Change; Environmentally Friendly
- Color
- Gray
- Calculator Features
- Sign Change
Description
Desktop printing calculator offers a large fluorescent display with 14 digits, two-color printing and large color-coded, keytops. Heavy-duty, high-speed ink ribbon printer generates 4.8 lines/21mm per second with positive numbers in black and negative numbers in red. Functions include time calculation, average, profit margin calculations, currency conversion, tax calculations, clock/calendar, decimal positions (+, 0, 2, 3, 4, 6, Floating), up/off/down rounding, sign change, item county, memory and grand total. Printing calculator uses 2-1/4" wide paper rolls and operates on AC. Power save mode shuts off calculator automatically after seven minutes of nonuse. Calculator weighs 4 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.