
Color imageCLASS LBP623Cdw Wireless Laser Printer (Discontinued)
- Mfr # 3104C023
- Zoro # G300447458
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3104C023
Zoro #
G300447458
UPC #
13803331295
Country of Origin
Viet Nam
Dimensions
Height
11.5"
Width
17.2"
Depth
16.7"
Details
Product Type
Laser Printer
Input Voltage
120 V AC
Power Source
AC Supply
Description
Color imageCLASS LBP623Cdw offers feature-rich capabilities in a high-quality, reliable printer that's ideal for almost any office environment. The 5-line, black-and-white LCD panel allows you to navigate through the menu seamlessly and customize the settings to access the features you use most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.