
Color imageCLASS MF741Cdw Multifunction Laser Printer, Copy/Print/Scan (Discontinued)
- Mfr # 3101C015
- Zoro # G4580552
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3101C015
Zoro #
G4580552
UPC #
13803307610
Country of Origin
Viet Nam
Dimensions
Depth
18.8"
Height
18.4"
Width
17.5"
Accepts Paper Size
3 x 5 to 8.5 x 14
Maximum Paper Size
8.5 x 14
Details
Item
Copier/Fax/Multifunction Machines
Scanner Type
Laser
Print Speed (Black)
28 ppm
Print Resolution (Black)
600 x 600 dpi
Operating System Compatibility
Mac OS X 10.9.5 and Later; Windows Server 2008, 7, 8, 8.1, Server 2012, 10, Server 2016
Network Ready
Yes
Features
Auto Duplexing Functions, Wireless Printing
Standards
Energy Star Rated
Print Resolution (Color)
600 x 600 dpi
Connector/Port/Interface
Ethernet; USB; Wi-Fi
LCD Display
Yes
Machine Functions
Copy; Print; Scan
Description
CanonĀ® Color imageCLASS MF741Cdw Multifunction Laser Printer, Copy/Print/Scan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.