CRTDG, INK, PFI-102BK, BK
- Mfr # 0895B001AA
- Zoro # G323364794
product price:Â
$
92.19
/ea
Key Features
Ink/Toner Color
Black
Printer Brand
Canon
Printer Model
imagePROGRAF
Compatible OEM Model Number
iPF500, iPF600, iPF605, iPF610, iPF650, iPF700, iPF710, iPF750, iPF755
Size
130 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0895B001AA
- Zoro #
- G323364794
- UPC #
- 13803058321
- Country of Origin
- Japan
Dimensions
- Size
- 130 mL
Details
- Ink/Toner Color
- Black
- Printer Brand
- Canon
- Printer Model
- imagePROGRAF
- Compatible OEM Model Number
- iPF500, iPF600, iPF605, iPF610, iPF650, iPF700, iPF710, iPF750, iPF755
- Item
- Ink Cartridge
- Print Technology
- Inkjet
Description
For use in Canon imagePROGRAF iPF500, iPF510, Works with iPF600, iPF605, iPF610, Also compatible with PF700, iPF710, iPF720, Delivers consistent quality output, Durable design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.