Shop CANON
See all product information
Create Account
CRTDG, INK, PFI-102Y, YW
- Mfr # 0898B001AA
- Zoro # G323364749
product price:Â
$
92.19
/ea
Key Features
Compatible OEM Model Number
iPF500, iPF600, iPF605, iPF610, iPF650, iPF700, iPF710, iPF750, iPF755
Print Technology
Inkjet
Size
130 mL
Printer Brand
Canon
Printer Model
imagePROGRAF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0898B001AA
- Zoro #
- G323364749
- UPC #
- 13803058352
- Country of Origin
- Japan
- Compatible OEM Model Number
- iPF500, iPF600, iPF605, iPF610, iPF650, iPF700, iPF710, iPF750, iPF755
- Print Technology
- Inkjet
- Printer Brand
- Canon
- Printer Model
- imagePROGRAF
- Ink/Toner Color
- Yellow
- Item
- Ink Cartridge
Dimensions
- Size
- 130 mL
Description
For use in Canon imagePROGRAF iPF500, iPF510, Works with iPF600, iPF605, iPF610, Also compatible with PF700, iPF710, iPF720, Delivers consistent quality output, Durable design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.