Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Crtdgs, Inkjet, HP74/75, PK4 CLI251BCMY

Crtdgs, Inkjet, HP74/75, PK4 (Discontinued)

  • Mfr # CLI251BCMY
  • Zoro # G6008648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLI251BCMY
Zoro #
G6008648
UPC #
-
Country of Origin
Japan

Details

Ink/Toner Color
Black/Tri-Color
Item
Ink Cartridge
Color
Black, Cyan, Magenta, Yellow
For Use With
Canon Pixma iP7220, iP8720, IX6820, MG5420, MG5520, MG5620, MG6320, MG7120 and MX922
Features
ChromaLife100+
Product Type
Ink Cartridge
Compatibility
Canon PIXMA Printers:iP7220, iP8720, MG5420, MG5422, MG6320, MG7120, MX722, MX922
Compatible Printer Series
None
Compatible Printer Brand
Canon
Compatible Printer Model Number
MG5620, MG6620, MG7520

Description

Ink/Toner Color Black/Tri-Color, Color Black, Cyan, Magenta, Yellow, Ink Cartridge, For Use With Canon Pixma iP7220, iP8720, IX6820, MG5420, MG5520, MG5620, MG6320, MG7120 and MX922, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.