Digital Camera Kit, 16 Megapixels, 52X Optical Zoom, Black (Discontinued)
- Mfr # 9779B001
- Zoro # G2361646
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9779B001
Zoro #
G2361646
UPC #
013803244793
Country of Origin
Japan
Dimensions
Lens Focal Length
4.3 to 215mm
LCD Size
3"
Details
Item
Digital Camera Kit
Type
Digital
Megapixels
16
Optical Zoom
52X
Focus Range
2.0" to infinity
Includes
Neck Strap, Lens Cap, Battery Pack NB-6LH, Battery Charger
Digital Zoom
4X
Ambient Temp.
32 Degrees to 104 Degrees F
Flash Range
1.6 to 18 ft.
Film
No
Media Type
SD, SDHC, SDXC Memory Card
Resolution
4608 x 3456
Description
Digital Camera Kit, Digital, 16 Megapixels, 52X Optical Zoom, 4X Digital Zoom, LCD Size 3 in, Lens Focal Length 4.3 to 215mm, Focus Range 2.0 in to Infinity, Flash Range 1.6 to 18 ft, Film No, Ambient Temp. 32 Degrees to 104 Degrees F, Resolution 4608 x 3456, Media Type SD, SDHC, SDXC Memory Card, Includes Neck Strap, Lens Cap, Battery Pack NB-6LH, Battery Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.