This item is Discontinued.

Canon Camcorder Kit, 3.3 Megapixels, 32X Optical Zoom, 3" LCD, Black 1236C003-3-KIT

Camcorder Kit, 3.3 Megapixels, 32X Optical Zoom, 3" LCD, Black (Discontinued)

  • Mfr # 1236C003-3-KIT
  • Zoro # G4312519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1236C003-3-KIT
Zoro #
G4312519
UPC #
013964867701
Country of Origin
China

Dimensions

Lens Focal Length
2.8 to 89.6mm
LCD Size
3"

Details

Item
Digital Camera Kit
Megapixels
3.3
Type
Digital
Optical Zoom
32X
Focus Range
2.0" to Infinity
Includes
Battery Pack, Power Adapter, Mini-HDMI Cable HTC-100, USB Interface Cable, 16 GB SDHC Memory Card, Case, Shoulder Strap
Resolution
1920 x 1080
Flash Range
1.6 to 18 ft.
Film
Yes
Media Type
SD, SDHC, SDXC Memory Card
Features
DIGIC 4 Image Processor, Optical Image Stabilizer, Dual Recording

Description

Digital Camera Kit, Digital, 3.3 Megapixels, 32X Optical Zoom, LCD Size 3 in, Lens Focal Length 2.8 to 89.6mm, Focus Range 2.0 in to Infinity, Flash Range 1.6 to 18 ft, Film Yes, Resolution 1920 x 1080, Media Type SD, SDHC, SDXC Memory Card, Includes Battery Pack, Power Adapter, Mini-HDMI Cable HTC-100, USB Interface Cable, 16 GB SDHC Memory Card, Case, Shoulder Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.