This item is Discontinued.

Canon Digital Camcorder, 3.3 Megapixels, 32X Optical Zoom, 3" LCD, White 1238C002-3-KIT

Digital Camcorder, 3.3 Megapixels, 32X Optical Zoom, 3" LCD, White (Discontinued)

  • Mfr # 1238C002-3-KIT
  • Zoro # G5105357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1238C002-3-KIT
Zoro #
G5105357
UPC #
013964867732
Country of Origin
China

Dimensions

Lens Focal Length
2.8 to 89.6mm
LCD Size
3"

Details

Item
Digital Camera Kit
Megapixels
3.3
Type
Digital
Optical Zoom
32X
Focus Range
2.0" to infinity
Includes
Battery Pack, Power Adapter, Mini-HDMI Cable HTC-100, USB Interface Cable, 16 GB SDHC Memory Card, Case, Shoulder Strap
Resolution
1920 x 1080
Flash Range
1.6 to 18 ft.
Digital Zoom
1140X
Film
Yes
Features
White Body, DIGIC 4 Image Processor, Optical Image Stabilizer, Dual Recording
Media Type
SD, SDHC, SDXC Memory Card

Description

Digital Camera Kit, Digital, 3.3 Megapixels, 32X Optical Zoom, 1140X Digital Zoom, LCD Size 3 in, Lens Focal Length 2.8 to 89.6mm, Focus Range 2.0 in to Infinity, Flash Range 1.6 to 18 ft, Film Yes, Resolution 1920 x 1080, Media Type SD, SDHC, SDXC Memory Card, Includes Battery Pack, Power Adapter, Mini-HDMI Cable HTC-100, USB Interface Cable, 16 GB SDHC Memory Card, Case, Shoulder Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.