Zoro Homepage
This item is Discontinued.
Canon Digital Camera Kit, 20 Megapixels, 10X Optical Zoom 1087C001-3-KIT

Digital Camera Kit, 20 Megapixels, 10X Optical Zoom (Discontinued)

  • Mfr # 1087C001-3-KIT
  • Zoro # G4312607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1087C001-3-KIT
Zoro #
G4312607
UPC #
013964867640
Country of Origin
China

Dimensions

Lens Focal Length
24 to 240mm
LCD Size
2.7"

Details

Item
Digital Camera Kit
Megapixels
20
Type
Digital
Optical Zoom
10X
Focus Range
2.0" to infinity
Includes
16 GB Micro SD, Wrist Strap, Battery Pack, Battery Charger, Lens Cap, Adjustable Shoulder Strap, Removable Divider
Flash Range
1.6 to 13 ft.
Film
Yes
Resolution
5152 x 3864
Digital Zoom
4X
Media Type
SD Memory Card
Features
Red Body, DIGIC 4 Image Processor, Optical Image Stabilizer

Description

Digital Camera Kit, Digital, 20 Megapixels, 10X Optical Zoom, 4X Digital Zoom, LCD Size 2.7 in, Lens Focal Length 24 to 240mm, Focus Range 2.0 in to Infinity, Flash Range 1.6 to 13 ft, Film Yes, Resolution 5152 x 3864, Media Type SD Memory Card, Includes 16 GB Micro SD, Wrist Strap, Battery Pack, Battery Charger, Lens Cap, Adjustable Shoulder Strap, Removable Divider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.