Digital Camera Kit, 20 Megapixels, 10X Optical Zoom, 4X Digital Zoom, Black (Discontinued)
- Mfr # 1084C001-3-KIT
- Zoro # G4312616
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1084C001-3-KIT
Zoro #
G4312616
UPC #
013964867633
Country of Origin
China
Dimensions
Lens Focal Length
24 to 240mm
LCD Size
2.7"
Details
Item
Digital Camera Kit
Type
Digital
Megapixels
20
Optical Zoom
10X
Focus Range
2.0" to Infinity
Includes
16 GB Micro SD, Wrist Strap, Battery Pack, Battery Charger, Lens Cap, Adjustable Shoulder Strap, Removable Divider
Resolution
5152 x 3864
Features
Black Body, DIGIC 4 Image Processor, Optical Image Stabilizer
Digital Zoom
4X
Flash Range
1.6 to 13 ft.
Film
Yes
Media Type
SD Memory Card
Description
Digital Camera Kit, Digital, 20 Megapixels, 10X Optical Zoom, 4X Digital Zoom, LCD Size 2.7 in, Lens Focal Length 24 to 240mm, Focus Range 2.0 in to Infinity, Flash Range 1.6 to 13 ft, Film Yes, Resolution 5152 x 3864, Media Type SD Memory Card, Includes 16 GB Micro SD, Wrist Strap, Battery Pack, Battery Charger, Lens Cap, Adjustable Shoulder Strap, Removable Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.