Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Canon Digital Camera/Camcorder Kit, 18 Megapixels, 65X Optical Zoom 8575B003-3-KIT

Digital Camera/Camcorder Kit, 18 Megapixels, 65X Optical Zoom (Discontinued)

  • Mfr # 8575B003-3-KIT
  • Zoro # G4312570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8575B003-3-KIT
Zoro #
G4312570
UPC #
091037257161
Country of Origin
Taiwan, Province of China

Dimensions

Lens Focal Length
28 to 224mm
LCD Size
3"

Details

Item
Digital Camera Kit
Megapixels
18
Type
Digital
Optical Zoom
65X
Focus Range
Up to 30 ft.
Includes
EF-S 18-55mm Lens, Photo Suite Deluxe Software, 8 GB SDHC Card, Lithium-Ion Battery Pack, Battery Charger, Eyecup EF, Cover, Wide Strap, USB Interface Cable
Features
DIGIC 5 Image Processor, Continuous Shooting Up to 5 fps
Film
Yes
Flash Range
1.6 to 18 ft.
Resolution
5184 x 3456
Media Type
SD, SDHC, SDXC Memory Card
Digital Zoom
1140X

Description

Digital Camera Kit, Digital, 18 Megapixels, 65X Optical Zoom, 1140X Digital Zoom, LCD Size 3 in, Lens Focal Length 28 to 224mm, Focus Range Up to 30 ft, Flash Range 1.6 to 18 ft, Film Yes, Resolution 5184 x 3456, Media Type SD, SDHC, SDXC Memory Card, Includes EF-S 18-55mm Lens, Photo Suite Deluxe Software, 8 GB SDHC Card, Lithium-Ion Battery Pack, Battery Charger, Eyecup EF, Cover, Wide Strap, USB Interface Cable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.