Zoro Homepage
This item is Discontinued.
Canon Drum Cartridge, Gpr-22, 26.9 Yield 0388B003AA

Drum Cartridge, Gpr-22, 26.9 Yield (Discontinued)

  • Mfr # 0388B003AA
  • Zoro # G5200749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0388B003AA
Zoro #
G5200749
UPC #
013803070514
Country of Origin
China

Details

Printer Series
imageRUNNER
Printer Model
imageRUNNER 1023
Cartridge Condition
New
Item
Drum Unit
Printer Brand
Canon
Max. Page Yield
26900
Color
Black
Remanufactured Cartridge Number
No
For Use With
CanonĀ® imageRUNNER 1023; CanonĀ®
Product Type
Imaging Drum
Compatibility
Canon Copiers: imageRUNNER 1023, imageRUNNER 1023N, imageRUNNER 1023IF
Device Types
Copier

Description

Printer Brand Canon, Printer Series imageRUNNER, Printer Model imageRUNNER 1023, Color Black, Cartridge Condition New, Drum Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.