Zoro Homepage
This item is Discontinued.
Canon Durable Matte Polypropylene Banner Paper, 2 in. Core, 7 mil, 36 in. x 100 ft, White 0834V778

Durable Matte Polypropylene Banner Paper, 2 in. Core, 7 mil, 36 in. x 100 ft, White (Discontinued)

  • Mfr # 0834V778
  • Zoro # G410445498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0834V778
Zoro #
G410445498
UPC #
750845829471
Country of Origin
United States

Dimensions

Sheet Size
36in x 100 ft
Sheet Thickness
8 mil

Details

Item
Banner Paper
Grammage
133 g/m&#178,
Print Technology
Inkjet

Description

Banner is polypropylene based with a matte surface banner material. Provides excellent opacity and has a thin flexible paper like feeling making this item perfect for hanging without creasing. Perfect for use in window displays, entertainment centers, exhibit displays and trade shows. Tear-resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.