EOS R10 CONTENT CREATOR KIT
Mfr # 5331C079
Zoro # G116558430
product price: $1,885.99
/ea
Free Shipping & Returns
Key Features
Optical Zoom
2.5x
Video Resolution
3840 x 2160
Height
3.5"
Lens Type
Canon RF
WiFi Capability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5331C079
Zoro #
G116558430
UPC #
660685245150
Country of Origin
Japan
Dimensions
Height
3.5"
Lens Focal Length
0.71" to 1.77" (Lens 1)
Details
Optical Zoom
2.5x
Video Resolution
3840 x 2160
Lens Type
Canon RF
WiFi Capability
Yes
Includes
EOS R10 Body Strap ER-EOSR10 Battery Charger LC-E17 Battery Pack LP-E17 Battery Pack Cover RF-S18-45mm F4.5-6.3 IS STM Lens Cap E-49 Lens Dust Cap RF Shoe Cover Stereo Microphone DM-E100 Wind Screen Tripod Grip HG-100TBR Printed Matter Unit (US)
Megapixels
24.2 Megapixel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.