Zoro Homepage

EOS R10 Mirrorless Camera w/18-45mm IS STM Lens

  • Mfr # 5331C009

  • Zoro # G416558451


product price: $1,608.99
/ea
Free Shipping & Returns

Key Features

Lens Focal Length
0.71" to 1.77" (Lens 1)
Height
3.5"
Video Resolution
3840 x 2160
Optical Zoom
2.5x
Megapixels
24.2 Megapixel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5331C009
Zoro #
G416558451
UPC #
13803343502
Country of Origin
Japan

Dimensions

Lens Focal Length
0.71" to 1.77" (Lens 1)
Height
3.5"

Details

Video Resolution
3840 x 2160
Optical Zoom
2.5x
Megapixels
24.2 Megapixel
WiFi Capability
Yes
Includes
EOS R10 RF-S18-45mm F4.5-6.3 IS STM Lens Kit Strap ER-EOSR10 Battery Charger LC-E17 Battery Pack LP-E17 Battery Pack Cover RF-S18-45mm F4.5-6.3 IS STM lens Lens Cap E-49 Lens Dust Cap RF Shoe Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.