
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9832B001
Zoro #
G703450925
UPC #
13803244694
Country of Origin
China
Dimensions
Size
2.9 x 4.8
Details
Power Supply
Battery
Weight
0.291 lbs
Description
This scientific calculator can handle a total of 154 functions and comes with a large, high-contrast LCD that makes calculations easy and comfortable. It includes Memory, Fraction, Mathematics, Trigonometry, Complex Number, Base-N, and Statistics and is designed with a removable hard cover case which protects your calculator against damage when you are on the move.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.