This item is Discontinued.

Canon Fine Art White Paper Roll, 2 in. Core, 14 mil, 36 in. x 50 ft, Matte White 0850V069

Fine Art White Paper Roll, 2 in. Core, 14 mil, 36 in. x 50 ft, Matte White (Discontinued)

  • Mfr # 0850V069
  • Zoro # G205731744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0850V069
Zoro #
G205731744
UPC #
750845831030
Country of Origin
United States

Dimensions

Sheet Size
36" x 50 ft
Size
36" x 50 ft
Paper Roll Core Size
2"
Sheet/Roll Size
36" x 50 ft
Paper/Media Thickness (mil)
14 mil

Details

Item
Paper
Color
Bright White
Paper Weight
11.9 lbs
Finish
Matte
Number of Reams per Case
1
Paper/Media Color(s)
Bright White
Paper Finish
Matte
Machine Compatibility
Wide-Format Inkjet Printers
Rolls Per Unit
1

Description

High-quality matte paper is 100% cotton and acid-free. Bright white for more visual contrast. Ideal for photographic and fine art reproductions, business cards and certificates. For large format inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.