
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2152C002
Zoro #
G1379580
UPC #
13803293012
Country of Origin
Unknown
Dimensions
Height
2.5"
Width
10.5"
Depth
18.3"
Media Size
- 8.50" x 14"
Details
Item
Flatbed Scanner
Features
USB
Optical Resolution (dpi)
600
Media Type
Plain Paper
Scan Color
Monochrome
Operating System Supported
Windows 8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.