This item is Discontinued.

Canon German Etching by Hahnemuhle Paper, 3 in. Core, 18 mil, 24 in. x 39 ft, Textured White 0850V752

German Etching by Hahnemuhle Paper, 3 in. Core, 18 mil, 24 in. x 39 ft, Textured White (Discontinued)

  • Mfr # 0850V752
  • Zoro # G205731768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0850V752
Zoro #
G205731768
UPC #
750845831207
Country of Origin
Germany

Dimensions

Sheet Size
24" x 39 ft
Size
24" x 39 ft
Paper/Media Thickness (mil)
18 mil
Paper Roll Core Size
3"
Sheet/Roll Size
24" x 39 ft

Details

Item
Paper
Color
White
Paper Weight
11.43 lbs
Finish
Textured
Number of Reams per Case
1
Paper/Media Color(s)
White
Paper Finish
Textured
Rolls Per Unit
1
Machine Compatibility
Wide-Format Inkjet Printers

Description

Acid-free paper has a textured surface similar to an etching paper for excellent reproduction of traditional prints. Printed side has been specially coated for image sharpness and optimum color gradation. Ideal for high-end fine art and photographic reproductions. For large format inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.