Shop CANON
See all product information
Create Account
GPR-31 Original Laser Toner Cartridge, Magenta, 27000 Pages
- Mfr # 2798B003AA
- Zoro # G223366034
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Printer Brand
Canon
Printer Model
imageRunner
Print Technology
Laser
Ink/Toner Color
Magenta
Compatible OEM Model Number
C5030, C5035, C5235, C5235A, C5240, C5240A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2798B003AA
- Zoro #
- G223366034
- UPC #
- 13803112962
- Country of Origin
- Japan
- Item
- Toner
- Printer Brand
- Canon
- Printer Model
- imageRunner
- Print Technology
- Laser
- Ink/Toner Color
- Magenta
- Compatible OEM Model Number
- C5030, C5035, C5235, C5235A, C5240, C5240A
- Printer Series
- ADVANCE
- Max. Page Yield
- 27000 Pages
Description
For use in Canon imageRunner Advance C5030, Also works in C5035, Optimize productivity and minimize downtime, Reliable and dependable, Installs quickly and easily
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.