Shop CANON
See all product information
Create Account
GPR-56 Toner Bottle Cartridge, Laser, Cyan, 66500 Pages
- Mfr # 0999C003
- Zoro # G823364454
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Print Technology
Laser
Ink/Toner Color
Cyan
Max. Page Yield
66500 Pages
Compatible OEM Model Number
C7580, C7580i, C7570, C7570i, C7565, C7565i
Printer Brand
Canon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0999C003
- Zoro #
- G823364454
- UPC #
- 13803267037
- Country of Origin
- Japan
Details
- Print Technology
- Laser
- Ink/Toner Color
- Cyan
- Max. Page Yield
- 66500 Pages
- Compatible OEM Model Number
- C7580, C7580i, C7570, C7570i, C7565, C7565i
- Item
- Toner Refill Kit
- Printer Brand
- Canon
- Printer Series
- ADVANCE
- Printer Model
- imageRunner
Description
Compatible with imageRunner Advance C7580, Works in imageRunner Advance C7580i, C7570, C7570i, Also for use in imageRunner Advance C7565 and C7565i, Engineered and tested for outstanding results, Manufactured to work with precision
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.