Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Gpr28, Black Tnr, 6K Yield 1660B004AA

Gpr28, Black Tnr, 6K Yield (Discontinued)

  • Mfr # 1660B004AA
  • Zoro # G5415280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660B004AA
Zoro #
G5415280
UPC #
013803090956
Country of Origin
Japan

Details

Market Indicator Cartridge No.
GPR28
Printer Series
imageRUNNER
Printer Model
imageRUNNER C1022
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Canon
Max. Page Yield
6000
Color
Black
Remanufactured Cartridge Number
No
For Use With
CanonĀ® imageRUNNER C1022; CanonĀ®
Product Type
Toner Cartridge
Compatibility
Canon Printers:ImageRUNNER C1022, ImageRUNNER C1022i
Device Types
Copier
Supply Type
Toner

Description

Market Indicator Cartridge No. GPR28, Printer Brand Canon, Printer Series imageRUNNER, Printer Model imageRUNNER C1022, Max. Page Yield 6000, Color Black, Cartridge Condition New, Toner Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.