This item is Discontinued.

Canon Heavyweight Matte Coated Paper Roll, 2 in. Core, 10 mil, 36 in. x 100 ft, Matte White 0849V343

Heavyweight Matte Coated Paper Roll, 2 in. Core, 10 mil, 36 in. x 100 ft, Matte White (Discontinued)

  • Mfr # 0849V343
  • Zoro # G905674761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0849V343
Zoro #
G905674761
UPC #
750845830545
Country of Origin
Germany

Dimensions

Sheet Size
36" x 100 ft
Size
36" x 100 ft
Paper Roll Core Size
2"
Paper/Media Thickness (mil)
10 mil
Sheet/Roll Size
36" x 100 ft

Details

Item
Paper
Color
White
Paper Weight
23 lbs
Finish
Matte
Number of Reams per Case
1
Machine Compatibility
Wide-Format Inkjet Printers
Paper/Media Color(s)
White
Rolls Per Unit
1
Paper Finish
Matte

Description

Bright coated paper with a smooth matte surface is ideal for posters, POS signage and graphic art exhibitions that require high color density, optimal color gradation and perfect image sharpness. For large format inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.