Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon High Resolution Coated Bond Paper, 2" Core, 6 mil, 24" x 100 ft, Matte White 1099V649

High Resolution Coated Bond Paper, 2" Core, 6 mil, 24" x 100 ft, Matte White (Discontinued)

  • Mfr # 1099V649
  • Zoro # G003666217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1099V649
Zoro #
G003666217
UPC #
660685000476
Country of Origin
United States

Dimensions

Sheet Size
24" x 100 ft
Thickness
6 mil

Details

Item
Paper
Color
White
Paper Weight
7.12 lbs
Finish
Matte

Description

Designed to maximize your profits! White/blue surface makes your images stand out while the matte coating provides the highest possible print resolution, excellent image density and curl-resistance. Applications include mapping, imposition proofing, micro filming and plotting. For large format inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.