Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon High-Yield Ink 0319C005 (PGI-270XL), Black, PK2 0319C005

High-Yield Ink 0319C005 (PGI-270XL), Black, PK2 (Discontinued)

  • Mfr # 0319C005
  • Zoro # G7523460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0319C005
Zoro #
G7523460
UPC #
660685140127
Country of Origin
Japan

Details

Market Indicator Cartridge No.
PGI-270XL
Item
Print and Imaging Supplies
Color
Black
For Use With
Canon® PIXMA MG5720 Series, MG6820 Series, MG7720 Series
Weight
0.3 lbs
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
PGI-270XL
Product Type
Ink Cartridge
Compatibility
Canon Printers: MG7720, MG6820, MG6821, MG6822, MG5720, MG5721, MG5722
Yield Type
High-Yield
Device Types
Inkjet Printer
Supply Type
Ink

Description

Canon® 0319C005 (PGI-270XL) High-Yield Ink, Black, 2/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.