Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Yield Ink 0337C005 (CLI-271XL), Cyan/Magenta/Yellow, PK3

  • Mfr # 0337C005

  • Zoro # G001956020


product price: $81.55
/pk 3, $27.18/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
CLI-271XL
Color
Cyan; Magenta; Yellow
For Use With
CanonĀ® PIXMA MG5720 Series, MG6820 Series, MG7720 Series
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
CLI-271XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0337C005
Zoro #
G001956020
UPC #
660685140134
Country of Origin
Japan

Details

Market Indicator Cartridge No.
CLI-271XL
Item
Print and Imaging Supplies
Color
Cyan; Magenta; Yellow
For Use With
CanonĀ® PIXMA MG5720 Series, MG6820 Series, MG7720 Series
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
CLI-271XL
Weight
0.25 lbs
Device Types
Inkjet Printer
Supply Type
Ink
Yield Type
High-Yield

Description

CLI-271 series inks provide an enhanced color gamut due to an improved ink formulation. Extra-large ink tanks can help save you money, print more when you need it, and extend the time between replacing ink tanks. Smart LED lets you know when the ink is properly installed and which tank needs to be replaced.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.