Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon High-Yield Ink 3706C001 (PG-260XL), Black 3706C001

High-Yield Ink 3706C001 (PG-260XL), Black (Discontinued)

  • Mfr # 3706C001
  • Zoro # G7519997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3706C001
Zoro #
G7519997
UPC #
13803319309
Country of Origin
Japan

Details

Market Indicator Cartridge No.
PG-260XL
Item
Print and Imaging Supplies
Color
Black
Weight
0.2 lbs
For Use With
Canon® PIXMA TS5320
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
PG-260XL
Product Type
Ink Cartridge
Compatibility
Canon TS5320 Printer
Supply Type
Ink
Device Types
Inkjet Printer
Yield Type
High-Yield

Description

Canon® 3706C001 (PG-260XL) High-Yield Ink, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.